This item is Discontinued.

Wypall X80 Cloths, HYDROKNIT, BRAG Box, White, 12 1/2 x 16 4/5, PK160 KCC 41044

X80 Cloths, HYDROKNIT, BRAG Box, White, 12 1/2 x 16 4/5, PK160 (Discontinued)

  • Mfr # KCC 41044
  • Zoro # G4593843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC 41044
Zoro #
G4593843
UPC #
36000410440
Country of Origin
United States

Dimensions

Length
16.8"
Width
12.5"

Details

Item
Towels & Wipes
Material
HYDROKNIT*
Color
White
Container Type
Box
Number of Sheets
160
Fragrance
Unscented
Net Weight
5.642 lbs
Wipes per Container
160
Features
BRAG* Box
Application
General Purpose
Packaging Type
Box
Paper Towel Type
Dry Wipes

Description

WypAll® X80 Cloths, HYDROKNIT, BRAG Box, White, 12 1/2 x 16 4/5, 160/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.