Zoro Homepage

Mechanics Gloves, Black/Yellow, 11, 1 PR

  • Mfr # 2137HY/11

  • Zoro # G7524472


product price: $8.69
/pr
Sold in multiples of 12 for $104.28

Key Features

Color
Black/Yellow
Palm Construction
Single with Reinforcements
Palm Material
Synthetic Leather
Knuckle Padding Material
Neoprene
Closure Type
Strap with Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137HY/11
Zoro #
G7524472
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
11

Details

Item
Mechanics Gloves
Color
Black/Yellow
Palm Construction
Single with Reinforcements
Palm Material
Synthetic Leather
Knuckle Padding Material
Neoprene
Closure Type
Strap with Hook and Loop
Back Material
Neoprene/Spandex
Lining
None
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.