Mechanics Gloves, Black/Yellow, 9, 1 PR
Mfr # 2137HY/ 9
Zoro # G7530413
product price: $8.69
/prSold in multiples of 12 for $104.28
Key Features
Color
Black/Yellow
Palm Construction
Single with Reinforcements
Palm Material
Synthetic Leather
Knuckle Padding Material
Neoprene
Lining
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137HY/ 9
Zoro #
G7530413
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Item
Mechanics Gloves
Color
Black/Yellow
Palm Construction
Single with Reinforcements
Palm Material
Synthetic Leather
Knuckle Padding Material
Neoprene
Lining
None
Closure Type
Strap with Hook and Loop
Back Material
Neoprene/Spandex
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.