
KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel
Mfr # 1031LMR
Zoro # G4583212
product price: $23.85
/eaKey Features
Power Source
Manual
Color
Black/Nickel
Weight
0.895 lbs
Height
4.25"
Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031LMR
Zoro #
G4583212
UPC #
79946010312
Country of Origin
China
Dimensions
Height
4.25"
Size
Small
Depth
4.75"
Length (In.)
4.75 in
Width (In.)
2.75 in
Details
Power Source
Manual
Color
Black/Nickel
Weight
0.895 lbs
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Item
Table/Wall-Mounted Pencil & Crayon Sharpeners
Description
X-ACTO® KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel-plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.