Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 1670 School Pro Classroom Electric Pencil Sharpener, AC-Powered, Black/Gray/Smoke

  • Mfr # 1670X

  • Zoro # G515960940


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Power Source
AC
Features
Auto-Reset; SafeStart®
Height
7.5 in
Width (In.)
4 in
Cord Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670X
Zoro #
G515960940
UPC #
79946016703
Country of Origin
China

Dimensions

Height
7.5 in
Width (In.)
4 in
Cord Length
5 ft

Details

Power Source
AC
Features
Auto-Reset; SafeStart®
Item
Desktop Pencil & Crayon Sharpeners
Color
Black/Gray/Smoke

Description

Featuring a fast, break-resistant sharpening action, School Pro sharpeners minimize the time students spend sharpening, so they can devote more time focusing on what matters. Taking woodcase pencils to a precise tip, every time, the Fly-Away Cutter automatically stops when a pencil has reached its ideal sharpness. SafeStart electric motor locks the blades in place when the extra-large, easy-to-empty shavings bin is removed. Manual-adjust, six-size-dial, with clearly labeled size indicators, fits nearly any pencil. Slip-resistant bottom ensures an easy, steady-as-she-goes experience. Compatible with colored pencils. Stay sharp with X-ACTO!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.