Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5 Injection Nozzle 20

  • Mfr # XJETM5-20K

  • Zoro # G107696899


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Width
12.25 in
Max. Siphon Height
4.75 in
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XJETM5-20K
Zoro #
G107696899
UPC #
-
Country of Origin
United States

Dimensions

Width
12.25 in
Max. Siphon Height
4.75 in
Length
12.25 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.