Zoro Homepage

Buffer/stitcher Combo Tool, L 7 In.,

  • Mfr # 42616

  • Zoro # G4872612


product price: $6.15
/ea

Key Features

Used For
Tires/Wheel
Material
Metal
Color
Silver
Number of Pieces
1
Type
Buffer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42616
Zoro #
G4872612
UPC #
639601430802
Country of Origin
China

Dimensions

Overall Width
1 1/8 in
Overall Length
6 in
Overall Height
1 1/8 in

Details

Item
Buffer/Stitcher Combo Tool
Used For
Tires/Wheel
Material
Metal
Color
Silver
Number of Pieces
1
Type
Buffer
Product Type
Buffer/Stitcher

Description

Buffer/Stitcher Combo Tool, Product Type Buffer/Stitcher, Material Metal, Overall Length 6 in, Overall Width 1 1/8 in, Overall Height 1 1/8 in, Overall Diameter Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.