Zoro Homepage

T-Handle Needle, Open Eye, 6 In.

  • Mfr # 800544

  • Zoro # G4872716


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Used For
Tires/Wheel
Color
Black
Material
Metal, Plastic
Number of Pieces
1
Type
Open-Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800544
Zoro #
G4872716
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
4 3/4 in
Overall Length
6 1/2 in

Details

Item
T-Handle Needle
Used For
Tires/Wheel
Color
Black
Material
Metal, Plastic
Number of Pieces
1
Type
Open-Eye
Product Type
Pistol-Grip Open-Eye Insert Needle

Description

T-Handle Needle, Product Type Pistol-Grip Open-Eye Insert Needle, Material Metal, Plastic, Overall Length 6 1/2 in, Overall Width 1 in, Overall Height 4 3/4 in, Overall Diameter Not Applicable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.