Zoro Homepage

Tire Buffer/Cleaner, Non-flam, 16 Oz.

  • Mfr # KX491F

  • Zoro # G4883986


product price: $14.69
/ea

Key Features

Size
16 oz
Material
Aerosol
Color
Clear
Used For
Tires/Wheel
Container Type
Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX491F
Zoro #
G4883986
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Tire Buffer/Cleaner
Material
Aerosol
Color
Clear
Used For
Tires/Wheel
Container Type
Spray Bottle
Features
Dries Fast and Leaves No Residue, Removes Contaminants
Product Type
Tire Buffer/Cleaner
Flammability
Nonflammable
Product Form
Aerosol
Compatible Tire Type
Universal

Description

Tire Buffer/Cleaner, Product Type Tire Buffer/Cleaner, Product Form Aerosol, Container Type Spray Bottle, Container Size 16 oz, Compatible Tire Type Universal, Color Clear, Standards Not Applicable, Features Dries Fast and Leaves No Residue, Removes Contaminants, Flammability Nonflammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.