Zoro Homepage

Tire Lettering Crayon, white, PK12

  • Mfr # 804301

  • Zoro # G4876112


product price: $5.69
/pk 12, $0.47/ea

Key Features

Color
White
Material
Wax
Used For
Tires/Wheel
Type
White Marking Crayon
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804301
Zoro #
G4876112
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Overall Width
1/2 in

Details

Item
Tire Marking Crayon
Color
White
Material
Wax
Used For
Tires/Wheel
Type
White Marking Crayon
Number of Pieces
1
Application
Temporary Marking of Tires
Product Type
Tire Crayon

Description

Tire Marking Crayon, Color White, Material Wax, Overall Length 3 5/8 in, Overall Width 1/2 in, Application Temporary Marking of Tires, Product Type Tire Crayon, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.