Zoro Homepage

Tire Probe Awls, 6 In.

  • Mfr # 800542

  • Zoro # G4872707


product price: $7.19
/ea

Key Features

Color
Black
Material
Metal
Used For
Tires/Wheel
Type
2-Stage Knurled Probe
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800542
Zoro #
G4872707
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Overall Length
3/4 in
Overall Height
6 3/4 in

Details

Item
Tire Probe Awls
Color
Black
Material
Metal
Used For
Tires/Wheel
Type
2-Stage Knurled Probe
Number of Pieces
1
Product Type
Pistol-Grip 2-Stage Knurled Probe

Description

Tire Probe Awls, Product Type Pistol-Grip 2-Stage Knurled Probe, Material Metal, Overall Length 3/4 in, Overall Width 4 1/2 in, Overall Height 6 3/4 in, Overall Diameter Not Applicable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.