Tire Repair Patches, 1 5/8 In., PK40
Mfr # KX001
Zoro # G4872323
product price:Â $18.25
/pk 40, $0.46/eaKey Features
Color
Black
Material
Rubber
Used For
Inner Tubes
Application
Designed for Chemical Vulcanization
Type
Tube Repairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX001
Zoro #
G4872323
UPC #
094720978947
Country of Origin
Mexico
Dimensions
Overall Diameter
1 5/8 in
Overall Width
1 5/8 in
Overall Length
1 5/8 in
Details
Item
Tire Repair Patches
Color
Black
Material
Rubber
Used For
Inner Tubes
Application
Designed for Chemical Vulcanization
Type
Tube Repairs
Number of Pieces
40
Features
Black Vulcanizing Gum with White Poly Backing
Product Type
Patches & Plugs
Compatible Tire Type
Inner Tubes
Shape
Round
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Inner Tubes, Material Rubber, Overall Diameter 1 5/8 in, Overall Length 1 5/8 in, Overall Width 1 5/8 in, Color Black, Number of Pieces 40, Features Black Vulcanizing Gum with White Poly Backing, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.