Tire Repair Patches, Dia 1/4 In., PK15
Mfr # 89173
Zoro # G4872533
product price:Â $29.19
/pk 15, $1.95/eaKey Features
Used For
Tire Repair
Material
Metal
Color
Black
Number of Pieces
15
Features
Black Vulcanizing Gum with White Poly Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89173
Zoro #
G4872533
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7/32 in
Overall Width
7/32 in
Overall Length
2 1/4 in
Details
Used For
Tire Repair
Item
Tire Repair Patches
Material
Metal
Color
Black
Number of Pieces
15
Features
Black Vulcanizing Gum with White Poly Backing
Product Type
Patches & Plugs
Shape
Round
Compatible Tire Type
Automobile Tires, Light-Duty Truck Tires
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Metal, Overall Diameter 7/32 in, Overall Length 2 1/4 in, Overall Width 7/32 in, Color Black, Number of Pieces 15, Features Black Vulcanizing Gum with White Poly Backing, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.