Tire Repair Refill, 3/20 In., PK30
Mfr # 800432
Zoro # G4872515
product price: $11.55
/pk 30, $0.39/eaKey Features
Used For
Tires/Wheel
Color
Brown
Material
Rubber
Includes
(30) Heavy Duty Truck Strings
Type
Fat Brown String
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800432
Zoro #
G4872515
UPC #
-
Country of Origin
Multiple
Dimensions
Length
8"
Overall Length
8 in
Details
Used For
Tires/Wheel
Color
Brown
Material
Rubber
Includes
(30) Heavy Duty Truck Strings
Item
Tire Repair Refill
Type
Fat Brown String
Number of Pieces
30
Product Type
Tire Repair String
Compatible Tire Type
ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires
Shape
Strip
Description
Tire Repair Refill, Product Type Tire Repair String, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Includes (30) Heavy Duty Truck Strings, Number of Pieces 30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.