Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Repair String, 1/4 In., PK60

  • Mfr # 804960

  • Zoro # G4872411


product price: $12.59
/pk 60, $0.21/ea

Key Features

Used For
Golf Carts, Lawn Mowers, ATVs, Other Off-Road Tires
Color
Brown
Material
Rubber
Size
4 in
Features
Install 12-370 and 12-371 Using any Closed-Eye Needle, Install All Other String Type Inserts Using any Split-Eye Needle, Temporary Repairs Sealing by Compression Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804960
Zoro #
G4872411
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in
Length
4"
Overall Length
4 in

Details

Item
Radial Inserts/String Repairs
Used For
Golf Carts, Lawn Mowers, ATVs, Other Off-Road Tires
Color
Brown
Material
Rubber
Features
Install 12-370 and 12-371 Using any Closed-Eye Needle, Install All Other String Type Inserts Using any Split-Eye Needle, Temporary Repairs Sealing by Compression Only
Application
Temporary Repairs Sealing by Compression only
Type
Fat, Brown String
Number of Pieces
60
Product Type
Patches & Plugs
Compatible Tire Type
Automobile Tires, Light-Duty Truck Tires
Shape
Strip

Description

Radial Inserts/String Repairs, Product Type Patches & Plugs, Shape Strip, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter Not Applicable, Overall Length 4 in, Overall Width Not Applicable, Color Brown, Number of Pieces 60, Features Install 12-370 and 12-371 Using any Closed-Eye Needle, Install All Other String Type Inserts Using any Split-Eye Needle, Temporary Repairs Sealing by Compression Only, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.