
Power Strip, Switched, 5-20R, Hardwire, 0 ft., White
Mfr # HT104VW2
Zoro # G511958231
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Type
Switched
Receptacle Configuration
5-20R
Plug Configuration
Hardwire
Cord Length
0 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT104VW2
Zoro #
G511958231
UPC #
643989597521
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Power Strip
Type
Switched
Receptacle Configuration
5-20R
Plug Configuration
Hardwire
Color
White
Gauge/Conductor
12/3
Standards
UL5 and CAN/CSA C22.2 No. 62; ETL Approved
Number of Outlets
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.