Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, USB, 5-15R, Hardwire, 0 ft., Black

  • Mfr # HU104

  • Zoro # G003918477


product price: $70.29
/ea

Key Features

Type
USB
Number of Outlets
2 USB/4
Receptacle Configuration
5-15R
Plug Configuration
Hardwire
Cord Length
0 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU104
Zoro #
G003918477
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
0 ft.

Details

Item
Power Strip
Type
USB
Number of Outlets
2 USB/4
Receptacle Configuration
5-15R
Plug Configuration
Hardwire
Color
Black
Gauge/Conductor
14/3
Standards
UL5; UL 1310 and CAN/CSA C22.2 No. 62; ETL Approved

Description

This hardwired type power strip is good for installation in your kitchen, garage for cabinet, rack, island, countertop and so on. It is not for normal wall outlets. There is no power cord and plug with this unit.

Features
  • 12 in. (0.30m) Durable Metal Housing Power Strip
  • 4 Black (US NEMA 5-15R) Outlets, Horizontal Orientation
  • With 2 USB Output DC 5V 2.1A
  • Hardwired without Power Cord for Mounting at Your Desired Location
  • 6 Easily Punched off Knockouts on Each Side ' (on Top and Bottom Cover, Both Sides and Ends)
  • ETL Approved and Listed (Conforms to UL5, UL1310 and CAN/CSA C22.2 No. 62)
  • Outlets 1.26"/1.95" (32mm/49.5mm) apart, Center to Center
  • Easy On/Off Back Cover for Wire Connection
  • Wires Readily Striped for Easier Removal and Faster Installation " Higher Efficiency
  • Great Item for Contractors, Electricians and Installers, as well as DIYers
Specifications
  • Color: Black
  • Size: 12 in.
  • Measurement: L12" x W1.61" x H1.18" (305 x 41 x 30mm)
  • Number of Outlets: 4
  • Outlet Color: Black
  • Outlet Orientation: Horizontal
  • Receptacle Type: NEMA 5-15R
  • Outlet Spacing: 1.26"/1.95" (32mm/49.5mm) (center to center)
  • USB Output: 2 USB Output: DC 5V 2.1A (Input AC 110-240V 60Hz 0.5A)
  • Knockout Cord Exit: 6 (Top, Bottom Cover, Both Sides & Ends)
  • Electric Rating: 110-125V 60Hz
  • Current: 15A
  • Full Load: 1875VA (Recommended Max Load 1440W)
  • Mounting Clips: Spring steel clips included
  • Dimension: 15 x 4 x 2 in.
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.