
Power Strip, USB, 5-20R, Hardwire, 0 ft., Black
Mfr # HTU206V1
Zoro # G411958553
product price: $122.69
/ea
Free Shipping & Returns
Key Features
Type
USB
Receptacle Configuration
5-20R
Plug Configuration
Hardwire
Cord Length
0 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTU206V1
Zoro #
G411958553
UPC #
643989598986
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Power Strip
Type
USB
Receptacle Configuration
5-20R
Plug Configuration
Hardwire
Color
Black
Gauge/Conductor
12/3
Standards
UL5; UL 1310 and CAN/CSA C22.2 No. 62; ETL Approved
Number of Outlets
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.