Shop X1 TOOLS
See all product information
Create Account
External Retaining Ring, Steel Black Oxide Finish, 1-1/16 in Shaft Dia, 75 PK
- Mfr # X1E-CON-SNA-RIG-1063x75
- Zoro # G405350530
product price:Â
$
18.39
/pk 75, $0.25/ea
Key Features
Type
External
Fits Shaft Diameter
1-1/16 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-SNA-RIG-1063x75
- Zoro #
- G405350530
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
- Durable spring steel
- Black oxide finish
- Heat Treated