Shop ROTOR CLIP

External Retaining Ring, Steel, Oil Finish, 5 PK

  • Mfr # WSM-250
  • Zoro # G3249224

product price: 
$
14.39
/pk of 5, $2.88/ea

Key Features

Type
External
Fits Groove Diameter
2.36"
Material
Steel
Finish
Oil
Thickness
0.078 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSM-250
Zoro #
G3249224
UPC #
848790046262
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2-1/2 in
Fits Groove Diameter
2.36"
Thickness
0.078 in
Free Inside Diameter
2.343"
Free Outside Diameter
2.667 in
Fits Groove Depth
0.07 in
Groove Width Tolerance
+0.005/-0.000 in
Fits Groove Width
0.086 in
Groove Diameter Tolerance
+/-0.006 in
For Shaft Dia.
2 1/2 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Oil
System of Measurement
Inch
Meets/Exceeds
ANSI
Radial Wall
0.2 in
Tensile Strength (PSI)
211,000 psi
Thickness Tolerance
+/-0.003 in
Ring Type
Spiral Retaining Ring
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Material Quality Standards
ANSI
Pack Size
Small Pack
Location Style
External
Ring Sub-Type
Heavy-Duty 2 Turn
Free I.D.
2.343 in
Tensile Strength
211,000 psi
Shell Material
Steel

Description

Spiral Retaining Ring,0.078 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.36 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.07 in, Free Inside Diameter 2.343 in, Free Outside Diameter 2.667 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.