1 1/2-6 Hi Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 50PK

  • Mfr # X1E-FAS-NUT-LOC-3330x50

  • Zoro # G822865303


product price:  $2,890.99
/pk 50, $57.82/ea
Free Shipping & Returns

Key Features

Hex Width
2-3/16 in
Material Grade/Class
Grade 5
Locknut Series
X1E-FAS-NUT-LOC-3330
Thread Size
1-1/2"-6
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-3330x50
Zoro #
G822865303
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
2-3/16 in
Thread Size
1-1/2"-6
Hex Height
51/64 in

Details

Material Grade/Class
Grade 5
Locknut Series
X1E-FAS-NUT-LOC-3330
Finish
Zinc Plated
Item
Nylon-Insert Locknuts
Material
Steel

Description

X1Tools Hi Performance Zinc-Plated Grade 5 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.