
1 1/2-8 Ultra H.P. Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts, 15PK
Mfr # X1E-FAS-NUT-LOC-1064x15
Zoro # G922849548
product price:Â $1,150.99
/pk 15, $76.73/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2"-8
Finish
Zinc Yellow
Hex Height
1-59/64 in
Hex Width
2-25/64 in
Material Grade/Class
Grade 8
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1064x15
Zoro #
G922849548
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/2"-8
Hex Height
1-59/64 in
Hex Width
2-25/64 in
Details
Item
Nylon-Insert Locknuts
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-1064
Material
Steel
Description
X1Tools Ultra-Hi-Performance Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.