Shop X1 TOOLS
See all product information
Create Account
1-1/2 Hose Clamp 6 Hose Clamps by X1 Tools, PK6
- Mfr # X1E-CON-CLA-HOS-1500x6
- Zoro # G305348675
product price:Â
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 2Â pks for $7.18
Key Features
Clamp Type
Hose Clamp
Type
Round
Color
Silver
Thickness
0.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-CLA-HOS-1500x6
- Zoro #
- G305348675
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 1-1/2"
- Thickness
- 0.3"
Details
- Clamp Type
- Hose Clamp
- Type
- Round
- Color
- Silver
Description
45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov