
1 1/2 in x 18 3/4 in 320 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK
Mfr # X1E-CON-SAN-BEL-2550x4
Zoro # G122855332
product price: $54.99
/pk 4, $13.75/eaKey Features
Abrasive Material
Cloth Backed Aluminum Oxide
Length
18 3/4 in
Width
1 1/2 in
Grit
320
Number of Pieces
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2550x4
Zoro #
G122855332
UPC #
-
Country of Origin
Unknown
Dimensions
Length
18 3/4 in
Width
1 1/2 in
Details
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
320
Number of Pieces
4
Description
1 1/2 in x 18 3/4 in 320 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.