1 1/2 in x 60 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt, 6PK

  • Mfr # X1E-CON-SAN-BEL-2705x6

  • Zoro # G822845565


product price:  $82.59
/pk 6, $13.77/ea
Free Shipping & Returns

Key Features

Grit
120
Number of Pieces
6
Width
1 1/2 in
Abrasive Material
Cloth Backed Aluminum Oxide
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-2705x6
Zoro #
G822845565
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 1/2 in
Length
60 in

Details

Item
Sanding Belt
Grit
120
Number of Pieces
6
Abrasive Material
Cloth Backed Aluminum Oxide

Description

1 1/2 in x 60 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (6 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.