1 1/4-12 UHP Yellow Zinc Plated Grade 8 Steel Thin-Profile Nylon-Insert Locknuts, 15PK

  • Mfr # X1E-FAS-NUT-LOC-3040x15

  • Zoro # G622858222


product price:  $375.99
/pk 15, $25.07/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4"-12
Material
Steel
Hex Width
1-13/16 in
Finish
Zinc Yellow
Locknut Series
X1E-FAS-NUT-LOC-3040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-3040x15
Zoro #
G622858222
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-12
Hex Width
1-13/16 in
Hex Height
3/4 in

Details

Item
Nylon-Insert Locknuts
Material
Steel
Finish
Zinc Yellow
Locknut Series
X1E-FAS-NUT-LOC-3040
Material Grade/Class
Grade 8

Description

X1Tools Ultra-Hi-Performance Yellow Zinc Plated Grade 8 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.