1-14 Performance Zinc-Plated Steel Nylon-Insert Locknuts, 150PK

  • Mfr # X1E-FAS-NUT-LOC-1966x150

  • Zoro # G822849976


product price: $1,380.99
/pk 150, $9.21/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Material Grade/Class
Grade 2
Locknut Series
X1E-FAS-NUT-LOC-1966
Hex Height
1-3/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1966x150
Zoro #
G822849976
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
1-3/64 in
Hex Width
1-7/16 in
Thread Size
1"-14

Details

Finish
Zinc Plated
Material Grade/Class
Grade 2
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-1966
Material
Steel

Description

X1Tools Performance Zinc-Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.