1-14 Ultra Hi Performance Black-Oxide Steel Nylon-Insert Locknuts, 1000PK

  • Mfr # X1E-FAS-NUT-LOC-1248x1000

  • Zoro # G822863354


product price:  $9,613.99
/pk 1000, $9.61/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Black Oxide
Thread Size
1"-14
Material Grade/Class
Grade 8
Hex Width
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1248x1000
Zoro #
G822863354
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14
Hex Width
1-7/16 in
Hex Height
1-3/64 in

Details

Material
Steel
Finish
Black Oxide
Item
Nylon-Insert Locknuts
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-1248

Description

X1Tools Ultra-Hi-Performance Black-Oxide Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.