Shop X1 TOOLS
See all product information
Create Account
1 1/8-7 Corrosion-Resistant 18-8 Stainless Steel Nylon-Insert Locknuts, 10PK
- Mfr # X1E-FAS-NUT-LOC-2146x10
- Zoro # G822858466
product price:Â
$
244.99
/pk of 10, $24.50/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/8"-7
Material
18-8 Stainless Steel
Hex Height
1-11/64 in
Hex Width
1-5/8 in
Locknut Series
X1E-FAS-NUT-LOC-2146
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-FAS-NUT-LOC-2146x10
- Zoro #
- G822858466
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Nylon-Insert Locknuts
- Material
- 18-8 Stainless Steel
- Locknut Series
- X1E-FAS-NUT-LOC-2146
Dimensions
- Thread Size
- 1-1/8"-7
- Hex Height
- 1-11/64 in
- Hex Width
- 1-5/8 in
Description
X1Tools Corrosion-Resistant 18-8 Stainless Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.