
1 1/8 in x 21 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt, 16PK
Mfr # X1E-CON-SAN-BEL-2395x16
Zoro # G122867762
product price: $221.99
/pk 16, $13.87/ea
Free Shipping & Returns
Key Features
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
50
Width
1 1/8 in
Number of Pieces
16
Length
21 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2395x16
Zoro #
G122867762
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 1/8 in
Length
21 in
Details
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
50
Number of Pieces
16
Description
1 1/8 in x 21 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (16 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.