
1 3/16 in x 21 1/4 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt
Mfr # X1E-CON-SAN-BEL-2475x1
Zoro # G322863007
product price: $12.25
/eaKey Features
Width
1 3/16 in
Grit
120
Number of Pieces
1
Length
21 1/4 in
Abrasive Material
Cloth Backed Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2475x1
Zoro #
G322863007
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 3/16 in
Length
21 1/4 in
Details
Item
Sanding Belt
Grit
120
Number of Pieces
1
Abrasive Material
Cloth Backed Aluminum Oxide
Description
1 3/16 in x 21 1/4 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (1 Belt) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.