
1 3/16 in x 21 1/4 in 320 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK
Mfr # X1E-CON-SAN-BEL-2490x4
Zoro # G722867612
product price: $63.69
/pk 4, $15.92/eaKey Features
Length
21 1/4 in
Abrasive Material
Cloth Backed Aluminum Oxide
Width
1 3/16 in
Grit
320
Number of Pieces
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2490x4
Zoro #
G722867612
UPC #
-
Country of Origin
Unknown
Dimensions
Length
21 1/4 in
Width
1 3/16 in
Details
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
320
Number of Pieces
4
Item
Sanding Belt
Description
1 3/16 in x 21 1/4 in 320 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.