1 3/4-8 Ultra Hi Performance Grade 8 Steel Nylon-Insert Locknuts, 100PK

  • Mfr # X1E-FAS-NUT-LOC-1470x100

  • Zoro # G322849308


product price:  $7,341.99
/pk 100, $73.42/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Hex Width
2-49/64 in
Hex Height
2-5/16 in
Material
Steel
Thread Size
1-3/4"-8
Locknut Series
X1E-FAS-NUT-LOC-1470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1470x100
Zoro #
G322849308
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
2-49/64 in
Hex Height
2-5/16 in
Thread Size
1-3/4"-8

Details

Material
Steel
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-1470
Material Grade/Class
Grade 8

Description

X1Tools Ultra-Hi-Performance Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.