1-8 Hi Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 120PK

  • Mfr # X1E-FAS-NUT-LOC-3320x120

  • Zoro # G322864080


product price:  $1,893.99
/pk 120, $15.78/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Grade 5
Locknut Series
X1E-FAS-NUT-LOC-3320
Hex Width
1-7/16 in
Material
Steel
Hex Height
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-3320x120
Zoro #
G322864080
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
1-7/16 in
Hex Height
35/64 in
Thread Size
1"-8

Details

Material Grade/Class
Grade 5
Locknut Series
X1E-FAS-NUT-LOC-3320
Item
Nylon-Insert Locknuts
Material
Steel
Finish
Zinc Plated

Description

X1Tools Hi Performance Zinc-Plated Grade 5 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.