Shop X1 TOOLS
See all product information
Create Account
1 Diameter x 12 Long Zinc-Plated Spring Steel Cotter Pin (5 Cotter Pins), 5PK
- Mfr # X1E-CON-PIN-COT-6020x5
- Zoro # G924087313
product price:Â
$
1.25
/pk of 5, $0.25/ea
Sold in multiples of 7Â pks for
$8.75
Key Features
Pin Type
Cotter Pin
Pin Diameter
1 in
Material
Zinc-Plated Spring Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-COT-6020x5
- Zoro #
- G924087313
- UPC #
- -
- Country of Origin
- Unknown
- Pin Type
- Cotter Pin
- Item
- Cotter Pin
- Material
- Zinc-Plated Spring Steel
- Color
- Silver
Dimensions
- Shank Length
- 12 in
- Pin Diameter
- 1 in
Description
X1Tools Cotter Pins are the best way to secure moving or vibrating parts. Cotter pins are wire formed pins with two prongs that separate during installation. They are made for use in countless industrial and mechanical applications. These pin are a cost effective highly versatile fasteners are used virtually everywhere.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.