Shop All Hose Clamps
X1 Tools
1 Hose Clamp 48 Hose Clamps by X1 Tools
Mfr # X1E-CON-CLA-HOS-1000x48
Zoro # G505348765
product price: $16.19
/pk 48, $0.34/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Hose Clamp
- Width (In.) 1"
- Thickness 0.3"
- Color Silver
- Type Round
Product Information
- Brand X1 Tools
- MFR # X1E-CON-CLA-HOS-1000x48
- Zoro # G505348765
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Width (In.) | 1" |
Details
Description
42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- DIXON H Series Interchange Poppet Valve Coupling, 1/2-14 Nominal, FNPT, Brass, Domestic (4HF4-B)
- APPLETON ELECTRIC Antiseize Lubricant, Hi Temp, Conduct, 3 oz (TLC-3)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- X1 TOOLS 6 inch Hose Clamp (X1E-CON-CLA-HOS-6000x1)
- X1 TOOLS 1 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x12)
- X1 TOOLS 2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x2)
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- X1 TOOLS 4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x4)
- X1 TOOLS 1 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-1000x1)
- B & K HOSE CLAMP ASSORT PACK (671755A)
- X1 Tools Hose Fittings