
1 in x 18 15/16 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt, 60PK
Mfr # X1E-CON-SAN-BEL-1990x60
Zoro # G222856758
product price: $689.99
/pk 60, $11.50/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
18 15/16 in
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
180
Number of Pieces
60
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-SAN-BEL-1990x60
Zoro #
G222856758
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 in
Length
18 15/16 in
Details
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
180
Number of Pieces
60
Description
1 in x 18 15/16 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (60 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.