1 in x 18 in 150 Grit Cloth Backed Aluminum Oxide Sanding Belt, 48PK

  • Mfr # X1E-CON-SAN-BEL-2060x48

  • Zoro # G822861497


product price:  $394.99
/pk 48, $8.23/ea
Free Shipping & Returns

Key Features

Number of Pieces
48
Grit
150
Width
1 in
Abrasive Material
Cloth Backed Aluminum Oxide
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-2060x48
Zoro #
G822861497
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 in
Length
18 in

Details

Number of Pieces
48
Grit
150
Abrasive Material
Cloth Backed Aluminum Oxide
Item
Sanding Belt

Description

1 in x 18 in 150 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (48 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.