
10-24 Performance Black-Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 500PK
Mfr # X1E-FAS-NUT-LOC-3514x500
Zoro # G822865983
product price:Â $331.99
/pk 500, $0.66/ea
Free Shipping & Returns
Key Features
Finish
Black Zinc
Material
Steel
Hex Width
3/8 in
Locknut Series
X1E-FAS-NUT-LOC-3514
Material Grade/Class
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3514x500
Zoro #
G822865983
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
3/8 in
Thread Size
#10-24
Hex Height
11/64 in
Details
Item
Nylon-Insert Locknuts
Finish
Black Zinc
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-3514
Material Grade/Class
Grade 2
Description
X1Tools Performance Black-Zinc-Plated Grade 2 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.