
10 in x 70 1/2 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt, 24PK
Mfr # X1E-CON-SAN-BEL-5550x24
Zoro # G022862454
product price: $3,371.99
/pk 24, $140.50/ea
Free Shipping & Returns
Key Features
Width
10 in
Grit
40
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
24
Length
70 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-5550x24
Zoro #
G022862454
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 in
Length
70 1/2 in
Details
Item
Sanding Belt
Grit
40
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
24
Description
10 in x 70 1/2 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (24 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.