Shop X1 TOOLS

10 mm. Wide x 14 mm. Long Roll Pin / Spring Pin / Tension Pin

  • Mfr # X1E-CON-PIN-ROL-6390x1
  • Zoro # G723740457

product price: 
$
3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Pin Diameter
10 mm
Length
14 mm
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-PIN-ROL-6390x1
Zoro #
G723740457
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
10 mm
Length
14 mm

Details

Material
Steel
Item
Spring Pin

Description

X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.


  • Spring steel gives constant pressure to keep pin securely in place
  • Black Finish for Durability
  • Heat Treated
  • Won't deform from stress and vibration
  • Dimensions: 10 mm. Wide x 14 mm. Long x 1 mm. of Wall Thicknes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.