Shop X1 TOOLS

11/16 in Black-Phosphate Coated Steel External Retaining Ring / Snap Ring, 15PK

  • Mfr # X1E-CON-SNA-EXT-1130x15
  • Zoro # G823743020

product price: 
$
11.89
/pk of 15, $0.79/ea
Sold in multiples of 2 pks for $23.78

Key Features

Material
Spring Steel
Thickness
0.042 in
Finish
Black-Phosphate Coated
Width
11/16 in
Fits Groove Diameter
0.646 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-SNA-EXT-1130x15
Zoro #
G823743020
UPC #
-
Country of Origin
Unknown
Material
Spring Steel
Finish
Black-Phosphate Coated
Item
External Retaining Ring
System of Measurement
Imperial
Meets/Exceeds
ASME B18.27.1

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Black-Phosphate Coated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 0.635", with a thickness of: 0.042"
  • For Groove with a Diamater of: 0.646" and a width: 0.046"
  • Made of: Black-Phosphate Coated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Ratings & reviews