1/2-13 Grade 5 Titanium Nylon-Insert Locknuts, 1000PK
Mfr # X1E-FAS-NUT-LOC-2526x1000
Zoro # G022853377
product price: $25,894.99
/pk 1000, $25.89/ea
Free Shipping & Returns
Key Features
Locknut Series
X1E-FAS-NUT-LOC-2526
Hex Height
19/32 in
Thread Size
1/2"-13
Hex Width
3/4 in
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-2526x1000
Zoro #
G022853377
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Height
19/32 in
Thread Size
1/2"-13
Hex Width
3/4 in
Details
Locknut Series
X1E-FAS-NUT-LOC-2526
Item
Nylon-Insert Locknuts
Material
Titanium
Material Grade/Class
Grade 5
Description
X1Tools Grade 5 Titanium Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.