
1/2-13 Performance Black-Corrosion-Resistant-Coated Steel Thin-Profile Nylon-Insert Locknuts, 25PK
Mfr # X1E-FAS-NUT-LOC-3624x25
Zoro # G522849726
product price:Â $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Hex Height
5/16 in
Thread Size
1/2"-13
Locknut Series
X1E-FAS-NUT-LOC-3624
Material Grade/Class
Grade 2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3624x25
Zoro #
G522849726
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Height
5/16 in
Thread Size
1/2"-13
Hex Width
3/4 in
Details
Locknut Series
X1E-FAS-NUT-LOC-3624
Material Grade/Class
Grade 2
Material
Steel
Item
Nylon-Insert Locknuts
Description
X1Tools Performance Black-Corrosion-Resistant-Coated Grade 2 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.