1/2-13 Ultra H.P. Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts

  • Mfr # X1E-FAS-NUT-LOC-1026x1

  • Zoro # G122848020


product price:  $2.29
/ea

Key Features

Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-1026
Hex Height
19/32 in
Material
Steel
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1026x1
Zoro #
G122848020
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
19/32 in
Hex Width
3/4 in
Thread Size
1/2"-13

Details

Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-1026
Material
Steel
Item
Nylon-Insert Locknuts
Finish
Zinc Yellow

Description

X1Tools Ultra-Hi-Performance Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.