Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Hose Clamp 8 Hose Clamps by X1 Tools, PK8

  • Mfr # X1E-CON-CLA-HOS-0500x8

  • Zoro # G405348872


product price: $2.15
/pk 8, $0.27/ea
Sold in multiples of 4 for $8.60

Key Features

Clamp Type
Hose Clamp
Width (In.)
1/2"
Thickness
0.3"
Type
Round
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-CLA-HOS-0500x8
Zoro #
G405348872
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
1/2"
Thickness
0.3"

Details

Clamp Type
Hose Clamp
Type
Round
Color
Silver

Description

43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.