Shop X1 TOOLS

1/2 in Diameter x 4 in Long Roll Pin / Spring Pin / Tension Pin, 40PK

  • Mfr # X1E-CON-PIN-ROL-1555x40
  • Zoro # G523739200

product price: 
$
282.99
/pk 40, $7.07/ea
Free Shipping & Returns

Key Features

Pin Diameter
1/2 in
Length
4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-PIN-ROL-1555x40
Zoro #
G523739200
UPC #
-
Country of Origin
Unknown
Item
Spring Pin
Material
Steel

Description

X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.


  • Spring steel gives constant pressure to keep pin securely in place
  • Black Finish for Durability
  • Heat Treated
  • Diameter = 1/2"
  • Length = 4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.