1/2 in x 12 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt, 12PK

  • Mfr # X1E-CON-SAN-BEL-1445x12
  • Zoro # G822862562
product price: 
$
69.29
/pk of 12, $5.77/ea

Key Features

Width
1/2 in
Length
12 in
Abrasive Material
Aluminum Oxide
Grit
40
Number of Pieces
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-1445x12
Zoro #
G822862562
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1/2 in
Length
12 in

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
40
Number of Pieces
12
Backing Material
Cloth
Grade
Coarse
Color
Maroon
Series
Professional

Description

1/2 in x 12 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (12 Belts) by X1Tools


  • Cloth Backed Aluminum Oxide
  • Great for Steel and Wood
  • Flexible and resistant to tearing
  • Belt Dimensions: 1/2" Wide by 12" Long (Total Circumferance)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews