1/2 in x 12 in 60 Grit Cloth Backed Aluminum Oxide Sanding Belt, 48PK
- Mfr # X1E-CON-SAN-BEL-1455x48
- Zoro # G922855358
product price:Â
$
233.99
/pk of 48, $4.87/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Grit
60
Number of Pieces
48
Length
12 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-SAN-BEL-1455x48
- Zoro #
- G922855358
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Sanding Belt
- Grit
- 60
- Number of Pieces
- 48
- Abrasive Material
- Aluminum Oxide
- Series
- Professional
- Color
- Maroon
- Backing Material
- Cloth
- Grade
- Coarse
Dimensions
- Width
- 1/2 in
- Length
- 12 in
Description
1/2 in x 12 in 60 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (48 Belts) by X1Tools
- Cloth Backed Aluminum Oxide
- Great for Steel and Wood
- Flexible and resistant to tearing
- Belt Dimensions: 1/2" Wide by 12" Long (Total Circumferance)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.