1/2 in x 13 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt, 48PK
- Mfr # X1E-CON-SAN-BEL-1525x48
- Zoro # G922853651
product price:Â
$
283.99
/pk of 48, $5.92/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Length
13 in
Grit
180
Number of Pieces
48
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-SAN-BEL-1525x48
- Zoro #
- G922853651
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Sanding Belt
- Grit
- 180
- Number of Pieces
- 48
- Abrasive Material
- Aluminum Oxide
- Series
- Professional
- Grade
- Fine
- Backing Material
- Cloth
- Color
- Maroon
Dimensions
- Width
- 1/2 in
- Length
- 13 in
Description
1/2 in x 13 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (48 Belts) by X1Tools
- Cloth Backed Aluminum Oxide
- Great for Steel and Wood
- Flexible and resistant to tearing
- Belt Dimensions: 1/2" Wide by 13" Long (Total Circumferance)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.